- 53 Teeth
- Taper Lock Bushing
- 9.189 in Outside Diameter
- 3020 Bushing Series
| Bushing Type | Taperlock |
| Material | Steel |
| O.D. | 9.1890 in |
| Sprocket Style | B |
| Belt Width | 20.000 mm |
| Outside Dia. | 9.1890 in |
| Pitch Diameter | 9.299 in |
| Bore Range [Max] | 3 in |
| Inch/Metric | Inch |
| Belt Pitch | 14.000 mm |
| Type | Solid |
| Hub Dia. | 5 3/4 in |
| Bore Type | Bushed |
| No. of Teeth | 53 |
| Bushing Series | 3020 |
| Width Across Teeth | 1.36 in |
| Finish | Protective Coating |
| Length Through Bore | 2 in |
| Flange O.D. [Max] | 9.690 in |
| Weight | 20.5 LB |
| EAN or UPC | 697950721750 |

