- 50 Teeth
- Taper Lock Bushing
- 8.662 in Outside Diameter
- 3525 Bushing Series
| Width Across Teeth | 4.2 in |
| Pitch Diameter | 8.772 in |
| Bore Type | Bushed |
| No. of Teeth | 50 |
| Material | Steel |
| Finish | Protective Coating |
| Length Through Bore | 5.900 in |
| Bushing Type | Taperlock |
| Inch/Metric | Inch |
| O.D. | 8.6620 in |
| Outside Dia. | 8.6620 in |
| Bore Range [Max] | 3 1/2 in |
| Bushing Series | 3525 |
| Belt Pitch | 14.000 mm |
| Flange O.D. [Max] | 9.290 in |
| Belt Width | 90.000 mm |
| Sprocket Style | A |
| Type | Solid |
| Weight | 29.3 LB |
| EAN or UPC | 697950721774 |

