- 45 Teeth
- Taper Lock Bushing
- 7.785 in Outside Diameter
- 3020 Bushing Series
| No. of Teeth | 45 |
| Bore Range [Max] | 3 in |
| Inch/Metric | Inch |
| O.D. | 7.7850 in |
| Sprocket Style | B |
| Width Across Teeth | 1.36 in |
| Outside Dia. | 7.7850 in |
| Pitch Diameter | 7.895 in |
| Flange O.D. [Max] | 8.400 in |
| Bushing Type | Taperlock |
| Bushing Series | 3020 |
| Belt Width | 20.000 mm |
| Bore Type | Bushed |
| Hub Dia. | 5.41 in |
| Length Through Bore | 2 in |
| Belt Pitch | 14.000 mm |
| Finish | Protective Coating |
| Material | Steel |
| Type | Solid |
| Weight | 15.43 LB |
| EAN or UPC | 697950721897 |

