- 43 Teeth
- Taper Lock Bushing
- 7.434 in Outside Diameter
- 3020 Bushing Series
| Pitch Diameter | 7.544 in |
| Bushing Type | Taperlock |
| Flange O.D. [Max] | 8.040 in |
| Finish | Protective Coating |
| Bore Type | Bushed |
| Type | Solid |
| No. of Teeth | 43 |
| Width Across Teeth | 2.06 in |
| Bore Range [Max] | 3 in |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Outside Dia. | 7.4340 in |
| O.D. | 7.4340 in |
| Length Through Bore | 2.120 in |
| Belt Width | 37.000 mm |
| Bushing Series | 3020 |
| Belt Pitch | 14.000 mm |
| Material | Steel |
| Weight | 12.5 LB |
| EAN or UPC | 697950721927 |

