
- 43 Teeth
- Taper Lock Bushing
- 7.434 in Outside Diameter
- 2517 Bushing Series
Length Through Bore | 1 3/4 in |
No. of Teeth | 43 |
Belt Width | 20.000 mm |
Bore Type | Bushed |
Bore Range [Max] | 2 1/2 in |
O.D. | 7.4340 in |
Material | Steel |
Outside Dia. | 7.4340 in |
Belt Pitch | 14.000 mm |
Flange O.D. [Max] | 8.040 in |
Sprocket Style | B |
Type | Solid |
Inch/Metric | Inch |
Width Across Teeth | 1.36 in |
Bushing Type | Taperlock |
Finish | Protective Coating |
Hub Dia. | 4 1/4 in |
Pitch Diameter | 7.544 in |
Bushing Series | 2517 |
Weight | 11.67 LB |
EAN or UPC | 697950721934 |
