- 38 Teeth
- Taper Lock Bushing
- 6.557 in Outside Diameter
- 3020 Bushing Series
| Pitch Diameter | 6.667 in |
| Sprocket Style | A |
| Bore Range [Max] | 3 in |
| Width Across Teeth | 2.06 in |
| Material | Steel |
| Finish | Protective Coating |
| Bushing Series | 3020 |
| Outside Dia. | 6.5570 in |
| Type | Solid |
| Length Through Bore | 2.120 in |
| Belt Width | 37.000 mm |
| Bushing Type | Taperlock |
| Belt Pitch | 14.000 mm |
| Inch/Metric | Inch |
| O.D. | 6.5570 in |
| Bore Type | Bushed |
| Flange O.D. [Max] | 7.170 in |
| No. of Teeth | 38 |
| Weight | 10.8 LB |
| EAN or UPC | 697950722061 |

