- 37 Teeth
- Taper Lock Bushing
- 6.382 in Outside Diameter
- 2517 Bushing Series
| Belt Width | 20.000 mm |
| Width Across Teeth | 1.36 in |
| Pitch Diameter | 6.492 in |
| Inch/Metric | Inch |
| Length Through Bore | 1 3/4 in |
| O.D. | 6.3820 in |
| Finish | Protective Coating |
| No. of Teeth | 37 |
| Flange O.D. [Max] | 7.170 in |
| Sprocket Style | B |
| Bushing Series | 2517 |
| Type | Solid |
| Belt Pitch | 14.000 mm |
| Outside Dia. | 6.3820 in |
| Bore Type | Bushed |
| Hub Dia. | 4 1/4 in |
| Material | Steel |
| Bushing Type | Taperlock |
| Bore Range [Max] | 2 1/2 in |
| Weight | 8.2 LB |
| EAN or UPC | 697950722092 |

