- 36 Teeth
- Taper Lock Bushing
- 6.206 in Outside Diameter
- 2517 Bushing Series
| Bushing Type | Taperlock |
| No. of Teeth | 36 |
| Flange O.D. [Max] | 6.820 in |
| Finish | Protective Coating |
| Outside Dia. | 6.2060 in |
| Bore Type | Bushed |
| Material | Steel |
| Inch/Metric | Inch |
| Width Across Teeth | 2.06 in |
| O.D. | 6.2060 in |
| Pitch Diameter | 6.316 in |
| Type | Solid |
| Belt Pitch | 14.000 mm |
| Length Through Bore | 2.370 in |
| Bushing Series | 2517 |
| Belt Width | 37.000 mm |
| Bore Range [Max] | 2 1/2 in |
| Sprocket Style | A |
| Weight | 8.8 LB |
| EAN or UPC | 697950722122 |

