- 35 Teeth
- Taper Lock Bushing
- 5.855 in Outside Diameter
- 3020 Bushing Series
| Finish | Protective Coating |
| Width Across Teeth | 4.2 in |
| O.D. | 6.0310 in |
| Type | Solid |
| Material | Steel |
| Pitch Diameter | 6.141 in |
| Bushing Type | Taperlock |
| Outside Dia. | 5.8550 in |
| Bore Type | Bushed |
| Inch/Metric | Inch |
| No. of Teeth | 35 |
| Bushing Series | 3020 |
| Sprocket Style | A |
| Flange O.D. [Max] | 6.820 in |
| Bore Range [Max] | 3 in |
| Length Through Bore | 6.400 in |
| Belt Pitch | 14.000 mm |
| Belt Width | 90.000 mm |
| Weight | 22.9 LB |
| EAN or UPC | 697950722153 |

