- 34 Teeth
- Taper Lock Bushing
- 5.855 in Outside Diameter
- 2517 Bushing Series
| Outside Dia. | 5.8550 in |
| Material | Steel |
| Bushing Series | 2517 |
| Type | Solid |
| Length Through Bore | 2.370 in |
| Belt Width | 37.000 mm |
| Bore Type | Bushed |
| O.D. | 5.8550 in |
| Pitch Diameter | 5.965 in |
| No. of Teeth | 34 |
| Bore Range [Max] | 2 1/2 in |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Width Across Teeth | 2.06 in |
| Flange O.D. [Max] | 6.460 in |
| Bushing Type | Taperlock |
| Belt Pitch | 14.000 mm |
| Finish | Protective Coating |
| Weight | 9.44 LB |
| EAN or UPC | 697950722207 |

