- 32 Teeth
- Taper Lock Bushing
- 5.504 in Outside Diameter
- 2517 Bushing Series
| Material | Steel |
| Outside Dia. | 5.5040 in |
| Sprocket Style | A |
| Finish | Protective Coating |
| Inch/Metric | Inch |
| Flange O.D. [Max] | 6.110 in |
| Bore Type | Bushed |
| Bushing Type | Taperlock |
| Type | Solid |
| No. of Teeth | 32 |
| Bushing Series | 2517 |
| Belt Width | 68.000 mm |
| Length Through Bore | 4.910 in |
| Bore Range [Max] | 2 1/2 in |
| Width Across Teeth | 3.33 in |
| O.D. | 5.5040 in |
| Pitch Diameter | 5.614 in |
| Belt Pitch | 14.000 mm |
| Weight | 14.6 LB |
| EAN or UPC | 697950722269 |

