- 28 Teeth
- Taper Lock Bushing
- 4.802 in Outside Diameter
- 2012 Bushing Series
| Belt Pitch | 14.000 mm |
| Material | Steel |
| Sprocket Style | A |
| Bore Range [Max] | 2 in |
| Outside Dia. | 4.8020 in |
| O.D. | 4.8020 in |
| Hub Dia. | 3.97 in |
| Belt Width | 37.000 mm |
| Width Across Teeth | 2.06 in |
| Type | Solid |
| Length Through Bore | 2.370 in |
| No. of Teeth | 28 |
| Bushing Series | 2012 |
| Inch/Metric | Inch |
| Finish | Protective Coating |
| Bore Type | Bushed |
| Bushing Type | Taperlock |
| Flange O.D. [Max] | 5.400 in |
| Pitch Diameter | 4.912 in |
| Weight | 4.2 LB |
| EAN or UPC | 697950722566 |

