- 224 Teeth
- Taper Lock Bushing
- 39.19 in Outside Diameter
- 5040 Bushing Series
| Belt Width | 68.000 mm |
| Bore Type | Bushed |
| Type | Spoked |
| Bushing Type | Taperlock |
| Hub Dia. | 11 in |
| Width Across Teeth | 3.33 in |
| Bore Range [Max] | 5 in |
| Finish | Protective Coating |
| Sprocket Style | C |
| O.D. | 39.1900 in |
| No. of Teeth | 224 |
| Pitch Diameter | 39.300 in |
| Belt Pitch | 14.000 mm |
| Bushing Series | 5040 |
| Inch/Metric | Inch |
| Material | Steel |
| Outside Dia. | 39.1900 in |
| Length Through Bore | 4 in |
| Weight | 350.0 LB |
| EAN or UPC | 697950722597 |

