- 224 Teeth
- Taper Lock Bushing
- 39.19 in Outside Diameter
- 7060 Bushing Series
| Belt Width | 125.000 mm |
| Hub Dia. | 17 in |
| Sprocket Style | C |
| Pitch Diameter | 39.300 in |
| Bushing Type | Taperlock |
| Inch/Metric | Inch |
| Width Across Teeth | 5.61 in |
| Bore Range [Max] | 7 in |
| Belt Pitch | 14.000 mm |
| Finish | Protective Coating |
| Material | Steel |
| O.D. | 39.1900 in |
| No. of Teeth | 224 |
| Type | Spoked |
| Length Through Bore | 6 in |
| Outside Dia. | 39.1900 in |
| Bushing Series | 7060 |
| Bore Type | Bushed |
| Weight | 482.3 LB |
| EAN or UPC | 697950722627 |

