- 200 Teeth
- Taper Lock Bushing
- 34.979 in Outside Diameter
- 6050 Bushing Series
| Length Through Bore | 5 in |
| Type | Spoked |
| Hub Dia. | 15 1/2 in |
| Finish | Protective Coating |
| Inch/Metric | Inch |
| No. of Teeth | 200 |
| Belt Width | 90.000 mm |
| Bushing Series | 6050 |
| Bore Range [Max] | 6 in |
| Width Across Teeth | 4.2 in |
| O.D. | 34.9790 in |
| Belt Pitch | 14.000 mm |
| Bore Type | Bushed |
| Pitch Diameter | 35.089 in |
| Bushing Type | Taperlock |
| Outside Dia. | 34.9790 in |
| Material | Steel |
| Sprocket Style | C |
| Weight | 344.5 LB |
| EAN or UPC | 697950722634 |

