- 200 Teeth
- Taper Lock Bushing
- 34.979 in Outside Diameter
- 3525 Bushing Series
| Bushing Type | Taperlock |
| Pitch Diameter | 35.089 in |
| Bushing Series | 3525 |
| O.D. | 34.9790 in |
| Material | Steel |
| Length Through Bore | 2 1/2 in |
| Type | Spoked |
| Belt Pitch | 14.000 mm |
| Sprocket Style | C |
| Inch/Metric | Inch |
| Bore Type | Bushed |
| Bore Range [Max] | 3 1/2 in |
| No. of Teeth | 200 |
| Outside Dia. | 34.9790 in |
| Hub Dia. | 8 3/4 in |
| Belt Width | 20.000 mm |
| Finish | Protective Coating |
| Width Across Teeth | 1.36 in |
| Weight | 156.0 LB |
| EAN or UPC | 697950722658 |

