- 180 Teeth
- Taper Lock Bushing
- 31.47 in Outside Diameter
- 4535 Bushing Series
| Bore Type | Bushed |
| Hub Dia. | 10 1/2 in |
| Material | Steel |
| Belt Width | 68.000 mm |
| Sprocket Style | C |
| Bushing Series | 4535 |
| Pitch Diameter | 31.580 in |
| Width Across Teeth | 3.33 in |
| Inch/Metric | Inch |
| No. of Teeth | 180 |
| Belt Pitch | 14.000 mm |
| O.D. | 31.4700 in |
| Type | Spoked |
| Finish | Protective Coating |
| Bore Range [Max] | 4 1/2 in |
| Length Through Bore | 3 1/2 in |
| Outside Dia. | 31.4700 in |
| Bushing Type | Taperlock |
| Weight | 250.6 LB |
| EAN or UPC | 697950722689 |

