- 168 Teeth
- Taper Lock Bushing
- 29.365 in Outside Diameter
- 6050 Bushing Series
| Bushing Series | 6050 |
| Outside Dia. | 29.3650 in |
| Finish | Protective Coating |
| Hub Dia. | 15 1/2 in |
| Type | Spoked |
| Length Through Bore | 5 in |
| Pitch Diameter | 29.475 in |
| Inch/Metric | Inch |
| Width Across Teeth | 4.2 in |
| Bore Range [Max] | 6 in |
| Bore Type | Bushed |
| No. of Teeth | 168 |
| Sprocket Style | C |
| Material | Steel |
| Belt Pitch | 14.000 mm |
| Bushing Type | Taperlock |
| O.D. | 29.3650 in |
| Belt Width | 90.000 mm |
| Weight | 327.3 LB |
| EAN or UPC | 697950722733 |

