- 168 Teeth
- Taper Lock Bushing
- 29.365 in Outside Diameter
- 4030 Bushing Series
| Bushing Series | 4030 |
| Belt Width | 37.000 mm |
| Bore Range [Min] | 1.4380 in |
| Sprocket Style | C |
| O.D. | 29.3650 in |
| Bore Type | Bushed |
| Inch/Metric | Inch |
| No. of Teeth | 168 |
| Belt Pitch | 14.000 mm |
| Length Through Bore | 3 in |
| Pitch Diameter | 29.475 in |
| Bore Range [Max] | 4 in |
| Material | Steel |
| Bushing Type | Taperlock |
| Outside Dia. | 29.3650 in |
| Finish | Protective Coating |
| Width Across Teeth | 2.06 in |
| Type | Spoked |
| Weight | 179.0 LB |
| EAN or UPC | 697950722764 |

