- 154 Teeth
- Taper Lock Bushing
- 26.909 in Outside Diameter
- 3525 Bushing Series
| Sprocket Style | C |
| O.D. | 26.9090 in |
| Type | Spoked |
| Finish | Protective Coating |
| Belt Width | 37.000 mm |
| Bore Range [Min] | 1.1880 in |
| Inch/Metric | Inch |
| Bushing Series | 3525 |
| Width Across Teeth | 2.06 in |
| Bushing Type | Taperlock |
| Bore Type | Bushed |
| Belt Pitch | 14.000 mm |
| No. of Teeth | 154 |
| Length Through Bore | 3 in |
| Outside Dia. | 26.9090 in |
| Bore Range [Max] | 3 1/2 in |
| Material | Steel |
| Weight | 100.2 LB |
| EAN or UPC | 697950722795 |

