- 140 Teeth
- Taper Lock Bushing
- 24.452 in Outside Diameter
- 5040 Bushing Series
| Pitch Diameter | 24.562 in |
| Sprocket Style | C |
| Inch/Metric | Inch |
| Width Across Teeth | 4.2 in |
| Outside Dia. | 24.4520 in |
| No. of Teeth | 140 |
| Bushing Type | Taperlock |
| Finish | Protective Coating |
| Type | Spoked |
| Bore Range [Max] | 5 in |
| Belt Pitch | 14.000 mm |
| Material | Steel |
| Bushing Series | 5040 |
| Belt Width | 90.000 mm |
| Bore Type | Bushed |
| O.D. | 24.4520 in |
| Length Through Bore | 4.400 in |
| Hub Dia. | 11 in |
| Weight | 240.0 LB |
| EAN or UPC | 697950722818 |

