- 140 Teeth
- Taper Lock Bushing
- 24.452 in Outside Diameter
- 4030 Bushing Series
| Belt Width | 68.000 mm |
| Bore Type | Bushed |
| Inch/Metric | Inch |
| Material | Steel |
| Hub Dia. | 10 in |
| Belt Pitch | 14.000 mm |
| O.D. | 24.4520 in |
| Pitch Diameter | 24.562 in |
| No. of Teeth | 140 |
| Bushing Series | 4030 |
| Finish | Protective Coating |
| Sprocket Style | C |
| Width Across Teeth | 3.33 in |
| Outside Dia. | 24.4520 in |
| Type | Spoked |
| Length Through Bore | 3.660 in |
| Bushing Type | Taperlock |
| Bore Range [Max] | 4 1/2 in |
| Weight | 190.0 LB |
| EAN or UPC | 697950722825 |

