- 140 Teeth
- Taper Lock Bushing
- 24.452 in Outside Diameter
- 3525 Bushing Series
| Length Through Bore | 2 1/2 in |
| Inch/Metric | Inch |
| Width Across Teeth | 2.06 in |
| Bushing Type | Taperlock |
| Sprocket Style | C |
| Bore Range [Min] | 1.1880 in |
| O.D. | 24.4520 in |
| Bushing Series | 3525 |
| Type | Spoked |
| No. of Teeth | 140 |
| Outside Dia. | 24.4520 in |
| Bore Range [Max] | 3 1/2 in |
| Finish | Protective Coating |
| Pitch Diameter | 24.562 in |
| Belt Pitch | 14.000 mm |
| Material | Steel |
| Belt Width | 37.000 mm |
| Bore Type | Bushed |
| Weight | 100.9 LB |
| EAN or UPC | 697950722832 |

