- 126 Teeth
- Taper Lock Bushing
- 21.996 in Outside Diameter
- 3525 Bushing Series
| Width Across Teeth | 2.06 in |
| Inch/Metric | Inch |
| Bushing Series | 3525 |
| No. of Teeth | 126 |
| Bushing Type | Taperlock |
| Pitch Diameter | 22.106 in |
| Material | Steel |
| Belt Pitch | 14.000 mm |
| Sprocket Style | C |
| Belt Width | 37.000 mm |
| Length Through Bore | 2 1/2 in |
| Type | Spoked |
| Bore Type | Bushed |
| Finish | Protective Coating |
| Bore Range [Max] | 3 1/2 in |
| O.D. | 21.9960 in |
| Outside Dia. | 21.9960 in |
| Weight | 76.3 LB |
| EAN or UPC | 697950722863 |

