- 112 Teeth
- Taper Lock Bushing
- 19.54 in Outside Diameter
- 4535 Bushing Series
| No. of Teeth | 112 |
| Type | Spoked |
| Hub Dia. | 10 1/2 in |
| Bushing Type | Taperlock |
| Outside Dia. | 19.5400 in |
| Pitch Diameter | 19.650 in |
| Bore Range [Max] | 4 1/2 in |
| Sprocket Style | C |
| Length Through Bore | 4.900 in |
| Belt Pitch | 14.000 mm |
| Material | Steel |
| Inch/Metric | Inch |
| Bushing Series | 4535 |
| Width Across Teeth | 4.2 in |
| Belt Width | 90.000 mm |
| Finish | Protective Coating |
| Bore Type | Bushed |
| O.D. | 19.5400 in |
| Weight | 197.9 LB |
| EAN or UPC | 697950722887 |

