- 14" Screw Diameter
- 3" Coupling Diameter
- 0.219" Flight Thickness Outside Edge
- 141" Length
- Left Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Flight Thickness Inside | 0.4375 in |
| Screw Diameter | 14 in |
| Coupling O.D. | 3 in |
| Right / Left Hand | Left Hand |
| Pipe I.D. | 3 1/2 in |
| Flight Thickness Outside | 0.21875 in |
| Type | Helicoid, Flighting Only |
| Length | 141 in |
| Pipe O.D. | 4 in |
| Weight | 155.0 LB |
| EAN or UPC | 697950097787 |

