- 0.5 in Belt Pitch
- 2 in Belt Width
- 14 Number of Teeth
- 2.174 in Outside Diameter
- H200 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Series | N/A |
| No. of Teeth | 14 |
| Length Through Bore | 2.968 in |
| Belt Size | H200 |
| Bore Range [Min] | 0.75 in |
| Outside Dia. | 2.174 in |
| Belt Width | 2 in |
| Bushing Type | None |
| Type | PB |
| Bore Range [Max] | 1 in |
| Bore Type | Reborable |
| Hub Type | B |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Hub Projection | 5/8 in |
| Pitch Diameter | 2.228 in |
| Hub Dia. | 1 1/2 in |
| Finished Bore | N/A |
| Belt Pitch | 0.5 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950150956 |

