- Size 14SC Spacer Hub
- 3 3/8" Bore
| Length | 3 3/8 in |
| Size of Cap Screws | 5/8" x 5" |
| RPM [Max] | 2,200 rpm |
| Coupling Size | 14SC |
| No. of Cap Screws | 4 |
| Material | Steel |
| Bore Size | 3 3/8 in |
| Outside Dia. | 6 1/2 in |
| Weight | 24.2 LB |
| EAN or UPC | 697950276113 |
| Length | 3 3/8 in |
| Size of Cap Screws | 5/8" x 5" |
| RPM [Max] | 2,200 rpm |
| Coupling Size | 14SC |
| No. of Cap Screws | 4 |
| Material | Steel |
| Bore Size | 3 3/8 in |
| Outside Dia. | 6 1/2 in |
| Weight | 24.2 LB |
| EAN or UPC | 697950276113 |