- 14" Conveyor Diameter
- 2 7/16" Coupling Diameter
- Ball Bearing Type
- Flared Trough Style
- Single Bearing Pedestal Trough End
description
- Constructed with base for mounting pillow block bearings and shaft seal or packing gland
| Bolt Hole Size | 1/2 in |
| Conveyor Dia. | 14 in |
| Flange Width | 2 in |
| Type | Single Bearing Pedestal |
| Coupling O.D. | 2 7/16 in |
| Center Distance | 11 in |
| Material Thickness | 0.25 in |
| Trough Style | Flared Trough |
| Bearing Type | Ball Bearing |
| Weight | 87.0 LB |

