- 14" Conveyor Diameter
- 3" Coupling Diameter
- Ball Bearing Type
- Tubular Style
- Outside Trough End Less Feet
description
- Used to support end bearings on tubular trough where no foot or support is required
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Material Thickness | 0.3125 in |
| Conveyor Dia. | 14 in |
| Type | Outside Less Feet |
| Trough Style | Tubular |
| Flange Width | 2 in |
| Bearing Type | Ball Bearing |
| Center Distance | 9 1/4 in |
| Coupling O.D. | 3 in |
| Length Through Bore | 3.75 in |
| Bolt Hole Size | 1/2 in |
| Weight | 16.0 LB |

