- 220 Hanger Type
- 14" Conveyor Diameter
- 3" Coupling Diameter
description
- #220 hangers are designed for mounting on top of the trough flanges and may be used where dust-tight or weatherproof operation is not required. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Available with friction-type bearing.
| Mounting Distance (Drop) | 9 3/4 in |
| Bolt Hole Width | 17 3/4 in |
| Oil Pipe | Yes |
| Hanger Type | 220 |
| Conveyor Dia. | 14 in |
| Coupling O.D. | 3 in |
| Bolt Hole Length | 2 1/2 in |
| Weight | 33.0 LB |
| EAN or UPC | 697950096506 |

