- 216 Hanger Type
- 14" Conveyor Diameter
- 2 7/16" Coupling Diameter
description
- #216 hangers are designed for heavy-duty applications. This hanger is flush mounted inside the trough permitting dust tight or weatherproof operation. Hard iron or bronze bearings are normally furnished
- however the hanger can be furnished with other bearings.
| Oil Pipe | Yes |
| Bolt Hole Length | 2 1/2 in |
| Coupling O.D. | 2 7/16 in |
| Conveyor Dia. | 14 in |
| Mounting Distance (Drop) | 9 1/4 in |
| Bolt Hole Width | 15 in |
| Hanger Type | 216 |
| Weight | 23.0 LB |
| EAN or UPC | 697950096445 |

