
- 1/2" Socket Drive Size, 13/16" Socket Size, 3 1/4" Overall Length
Socket Size | 13/16 in |
Drive End Diameter | 1 5/32 in |
Socket Drive Size | 1/2 in |
Inch/Metric | Inch |
Length Type | Deep |
Overall Length | 3.25 in |
Socket Diameter | 1 5/32 in |
No. of Points | 6 |
Socket Type | Impact |
Socket Series | Deep, Impact |
Weight | 0.49 LB |
EAN or UPC | 697950140711 |
