- 1/2" Drive Impact Sockets 6 pt Deep - Chrome
| Length Type | Deep |
| Socket Type | Impact |
| Inch/Metric | Inch |
| Socket Series | Deep, Impact |
| Weight | 0.42 LB |
| EAN or UPC | 697950179445 |
| Length Type | Deep |
| Socket Type | Impact |
| Inch/Metric | Inch |
| Socket Series | Deep, Impact |
| Weight | 0.42 LB |
| EAN or UPC | 697950179445 |