- 140 Chain Number
- 13 Teeth
- 1 Strand
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Outside Dia. [Min] | 8.1500 in |
| Chain No. | 140 |
| No. of Strands Across | 1 |
| Bore Type | Bushed |
| Bushing Series | SF |
| Bushing Bore [Max] | 2 15/16 in |
| Bushing Type | QD |
| Length Through Bore | 1.245 in |
| Caliper Diameter | 6.26 in |
| Martin No. | 140SF13 |
| Type | B |
| Single Strand Tooth Thickness | 0.924 in |
| Bushing Bore [Min] | 1/2 in |
| Hub Length | 0.33 in |
| Material | Steel |
| No. of Teeth | 13 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.33 in |
| Sprocket Style | B |
| Screw Size | 3/8-16 NC |
| Overall Length | 1 1/4 in |
| Tooth Width | 0.924 in |
| Outside Dia. | 8.1500 in |
| Width Across Teeth | 0.924 in |
| Inch/Metric | Inch |
| Chain Pitch | 1 3/4 in |
| Pitch Diameter | 7.310 in |
| Overall Length Less Threads | N/A |
| Hub Dia. | 4 3/4 in |
| Weight | 8.9 LB |
| EAN or UPC | 697950025742 |

