- 140 Chain Number
- 60 Teeth
- 1 Strand
- Split Taper Bushing
- 34.442 in Outside Diameter
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Bushing Type | Split Taper |
| Bushing Bore [Max] | 4.1875 in |
| Bore Type | Bushed |
| Width Across Teeth | 0.924 in |
| No. of Teeth | 60 |
| Overall Length Less Threads | N/A |
| Caliper Diameter | 32.4378 in |
| Chain No. | 140 |
| Outside Dia. [Min] | 34.442 in |
| Keyway Size | 3/4 in |
| Hub Dia. | 6 1/2 in |
| Keyway | w/Keyway |
| Inch/Metric | Inch |
| Outside Dia. | 34.442 in |
| Length Through Bore | 5.688 in |
| Type | 6 |
| Bushing Series | S2 |
| Hub Length | 2.88 in |
| Pitch Diameter | 33.4378 in |
| Tooth Width | 0.924 in |
| Hub Projection | 2.88 in |
| Material | Steel |
| Chain Pitch | 1.75 in |
| No. of Strands Across | 1 |
| Single Strand Tooth Thickness | 0.924 in |
| Overall Length | 7.5 in |
| Sprocket Style | C |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 1.875 in |
| Weight | 195.82 LB |
| EAN or UPC | 697950139821 |

