- 140 Chain Number
- 1 Strand
- 45 Teeth
- Without Hardened Teeth
- C Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Outside Dia. | 26.0800 in |
| Chain Pitch | 1 3/4 in |
| Sprocket Style | C |
| Bore Range [Max] | 5 1/4 in |
| Bore Type | Reborable |
| Hub Length Thru | 3.076 in |
| Chain No. | 140 |
| Length Through Bore | 4 in |
| Bore Range [Min] | 1 1/2 in |
| Caliper Diameter | 24.07 in |
| Width Across Teeth | 0.92 in |
| Pitch Diameter | 25.090 in |
| Pitch Diameter [Min] | 25.090 in |
| No. of Teeth | 45 |
| Material | Steel |
| Bore Style | Minimum Bore |
| Series | C |
| Martin No. | 140C45 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 7 in |
| No. of Strands Across | 1 |
| Outside Dia. [Min] | 26.0800 in |
| Inch/Metric | Inch |
| Weight | 142.0 LB |
| EAN or UPC | 697950026343 |

