- Inch
- 2 3/8" Opening
- 15° Angle
- 22" Length
- Black Finish
| Inch/Metric | Inch |
| Finish | Black |
| Head Thickness | 1 1/8 in |
| Wrench Type | 15° Angle |
| Overall Length | 22 in |
| Head Width | 4 5/8 in |
| Wrench Opening | 2 3/8 in |
| Weight | 11.0 LB |
| EAN or UPC | 697950142463 |
| NSN Number | 5120-00-277-1236 |

