- Size 14
- Type N Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| HP @ RPM | 514 hp @ 1800 rpm |
| Color | Black With Green Dot |
| Coupling Size | 14 |
| Outside Dia. | 13 3/32 in |
| Temperature Range [Max] | 200 °F |
| RPM [Max] | 2,200 rpm |
| Insert Style | Two Piece |
| Sleeve Type | N |
| Temperature Range [Min] | -30 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 8755 |
| Material | Neoprene |
| Torque Rating [Max] | 18,000.0 in lb |
| Weight | 21.13 LB |
| EAN or UPC | 697950319490 |

