- Coupling
- 2 in Bore
- 6 3/4 in Hub Diameter
- 4 3/8 in Hub Length
- 13S Coupling Size
| Hub Dia. | 6 3/4 in |
| Bore Size | 2 in |
| Inch/Metric | Inch |
| RPM [Max] | 2,400 rpm |
| Length Through Bore | 4 3/8 in |
| Outside Dia. | 11 3/4 in |
| Material | Sintered Steel |
| Overall Length | 9 1/4 in |
| Set Screw Location | No Keyway |
| Lock Type | Setscrew Locking |
| Coupling Size | 13S |
| Hub Length | 4 3/8 in |
| Weight | 45.6 LB |
| EAN or UPC | 697950790459 |

