- Size 13SCS Spacer Hub
- 2 1/8" Bore
| Bore Size | 2 1/8 in |
| RPM [Max] | 2,400 rpm |
| Material | Steel |
| Size of Cap Screws | 5/8" x 3 1/2" |
| No. of Cap Screws | 4 |
| Coupling Size | 13SC |
| Outside Dia. | 6 1/8 in |
| Length | 2 15/32 in |
| Weight | 16.0 LB |
| EAN or UPC | 697950276007 |
| Bore Size | 2 1/8 in |
| RPM [Max] | 2,400 rpm |
| Material | Steel |
| Size of Cap Screws | 5/8" x 3 1/2" |
| No. of Cap Screws | 4 |
| Coupling Size | 13SC |
| Outside Dia. | 6 1/8 in |
| Length | 2 15/32 in |
| Weight | 16.0 LB |
| EAN or UPC | 697950276007 |