- Size 13SC Spacer Hub
- 3 3/8" Bore
| No. of Cap Screws | 4 |
| Size of Cap Screws | 5/8" x 4 3/4" |
| Coupling Size | 13SC |
| Length | 3 11/32 in |
| Material | Steel |
| Outside Dia. | 6 1/8 in |
| Bore Size | 3 3/8 in |
| RPM [Max] | 2,400 rpm |
| Weight | 19.9 LB |
| EAN or UPC | 697950275994 |
| No. of Cap Screws | 4 |
| Size of Cap Screws | 5/8" x 4 3/4" |
| Coupling Size | 13SC |
| Length | 3 11/32 in |
| Material | Steel |
| Outside Dia. | 6 1/8 in |
| Bore Size | 3 3/8 in |
| RPM [Max] | 2,400 rpm |
| Weight | 19.9 LB |
| EAN or UPC | 697950275994 |