- Size 13B Coupling Flange
- Using Series F QD® Bushing
| Coupling Size | 13B |
| Bushing Series | F |
| Outside Dia. | 11 3/4 in |
| Bore Size | 4 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| RPM [Max] | 2,400 rpm |
| Weight | 31.2 LB |
| EAN or UPC | 697950275956 |
| Coupling Size | 13B |
| Bushing Series | F |
| Outside Dia. | 11 3/4 in |
| Bore Size | 4 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| RPM [Max] | 2,400 rpm |
| Weight | 31.2 LB |
| EAN or UPC | 697950275956 |