- Inch
- 2 1/4" Opening
- 15° Angle
- 20" Length
- Black Finish
| Inch/Metric | Inch |
| Head Width | 4 1/2 in |
| Overall Length | 20 in |
| Wrench Opening | 2 1/4 in |
| Wrench Type | 15° Angle |
| Finish | Black |
| Head Thickness | 1.063 in |
| Weight | 8.75 LB |
| EAN or UPC | 697950142432 |
| NSN Number | 5120-00-277-1239 |

