- 14" Length
- 1 lb Head Weight
- Scaling Hammer
| Length | 14 in |
| Head Wt. | 1 lb |
| Type | Scaling |
| Head Length | N/A |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Weight | 1.5 LB |
| EAN or UPC | 697950142456 |
| Length | 14 in |
| Head Wt. | 1 lb |
| Type | Scaling |
| Head Length | N/A |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Weight | 1.5 LB |
| EAN or UPC | 697950142456 |