- C Sprocket Style
- 132 Chain Number
- 12 Teeth
- 23.38 in Pitch Diameter
- 1.5 in Minimum Bore
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Sprocket Style | C |
| Chain No. | 132 |
| Pitch Diameter | 23.38 in |
| Bore Range [Min] | 1.5 in |
| Pitch Diameter [Min] | 23.38 in |
| Length Through Bore | 6.375 in |
| Width Across Teeth | 2.75 in |
| Hub Dia. | 7 1/2 in |
| Chain Strands | Single |
| Bore Type | Reborable |
| Bore Style | Minimum Bore |
| No. of Teeth | 12 |
| Inch/Metric | Inch |
| Material | Steel |
| Outside Dia. [Min] | 24.812 in |
| No. of Strands Across | 1 |
| Outside Dia. | 24.812 in |
| Bore Range [Max] | 4.813 in |
| Weight | 378.0 LB |
| EAN or UPC | 697950068862 |

