- 1310 Series Bushing
- 5/8 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Capscrew Size | 3/8 x 5/8 |
| Length Through Bore | 1 in |
| Torque Capacity | 320.83 lbf |
| Bore Size | 0.625 in |
| Keyway Size | 3/16 x 3/32 |
| Cap Screws | 2 |
| Wrench Torque | 15 lbf |
| Bushing Series | 1310 |
| Large Diameter | 2 in |
| Weight | 0.62 LB |
| EAN or UPC | 697950033716 |

