- 1310 Bushing Series
- 1.18 in Bore Size
- 1 in Length Through Bore
- 2 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Split | Yes |
| Cap Screws | 2 |
| Bore Type | Standard |
| Large Diameter | 2 in |
| Capscrew Size | 3/8-16 UNC x 5/8 |
| Bore w/Full Keyway [MAX] | 1 3/8 in |
| Bore Size | 1 3/16 in |
| Keyway | 1/4 x 1/8 |
| Set Screw Size | 3/8 in |
| Mounting Options | Standard |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 1 7/8 in |
| Bore w/Shallow Key [MAX] | 1 7/16 in |
| Torque Capacity | 320.83 lbf |
| Bushing Series | 1310 |
| Length Through Bore | 1 in |
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Wrench Torque | 15 lbf |
| Weight | 0.62 LB |
| EAN or UPC | 697950033808 |

