- Neoprene Coupling Sleeve
- Coupling Size 13
- 11 3/16 in Outside Dia.
- 5 1/2 in Long
- Two Piece Style
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Temperature Range [Max] | 200 °F |
| Insert Style | Two Piece |
| Material | Neoprene |
| Coupling Size | 13 |
| Torque Rating | 47,268.0 in lb |
| Temperature Range [Min] | 0 °F |
| Color | Black w/ Green Dot |
| RPM | 2,400 rpm |
| Length | 5 1/2 in |
| Sleeve Type | N |
| Outside Dia. | 11 3/16 in |
| Weight | 12.98 LB |
| EAN or UPC | 697950319483 |

