- 12" Conveyor Diameter
- 2 7/16" Coupling Diameter
- Ball Bearing Type
- Inside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough. Used inside the trough where no trough end flanges are required.
features
- Drilling for three bolt bronze or flanged ball bearing is standard
| Conveyor Dia. | 12 in |
| Bolt Hole Size | 1/2 in |
| Coupling O.D. | 2 7/16 in |
| Length Through Bore | 2.8125 in |
| Flange Width | 2 in |
| Bearing Type | Ball Bearing |
| Trough Style | U-Trough |
| Center Distance | 7 3/4 in |
| Material Thickness | 0.25 in |
| Type | Inside Discharge |
| Weight | 16.0 LB |

